14 Series Tub & Shower Trim with In2ition in Spotshield Brushed Nickel

  • Mfr # 144840-SP-I

  • Zoro # G816209908


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Flow (GPM)
1.75
Standards
Watersense Certified
Finish
Spotshield Brushed Nickel
Depth (In.)
6.5 in
Width (In.)
6.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144840-SP-I
Zoro #
G816209908
UPC #
34449980654
Country of Origin
China

Dimensions

Depth (In.)
6.5 in
Width (In.)
6.56 in
Length
6.5 in

Details

Flow (GPM)
1.75
Standards
Watersense Certified
Finish
Spotshield Brushed Nickel

Description

  • Shower Package Includes: diverter, handles, hand shower, hose, shower arm, rough-in and valve trim
  • Covered under Delta's limited lifetime warranty
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • 1 lever style handle
  • Matching hand shower
  • Pressure balanced rough-in valve
  • ADA compliant
  • High quality finish – will resist rust and corrosion through everyday use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.