Zoro Homepage

16" Shower Arm

  • Mfr # RP46870PN

  • Zoro # G401760272


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length (In.)
16 in
Material
Brass
Height (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP46870PN
Zoro #
G401760272
UPC #
34449895873
Country of Origin
Unknown

Dimensions

Length (In.)
16 in
Height (In.)
2.5 in

Details

Finish
Polished Nickel
Material
Brass

Description

  • 16" long
  • 1/2" IPS male threads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.