This item is Discontinued.

No Product Image Available

This item is Discontinued.

Delta

1.8 gpm Aerator Repair Part Faucet, Stainless (Discontinued)

Mfr # RP80909SS
Zoro # G8311961
UPC # 034449793933
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP80909SS
Zoro #
G8311961
UPC #
034449793933
Country of Origin
China

Dimensions

Length
1.13
Width
1.13
Height
0.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.13
Overall Height (In.)
0.75
Overall Width (In.)
1.13

Details

Item
Aerator Repair Part Faucet
Flow Rate
1.8 gpm
Fits Brand
Delta
Finish
Stainless
Flow Rate (GPM)
1.8
Type
Faucet
Series
Retail Channel Product
CEC Compliant
T
Weight
0.126 lb
GPM
1.8
Function
Repair Part
Mfr. Series
Excluded

Description

Aerator - 1.8 GPM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.