Zoro Homepage

18" Metal Towel Shelf with One Bar, Exposed Mounting

  • Mfr # 43618

  • Zoro # G615947001


product price: $73.15
/ea

Key Features

Height
8.5 in
Finish
Chrome
Material
Metal
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43618
Zoro #
G615947001
UPC #
34449906883
Country of Origin
China

Dimensions

Height
8.5 in
Length
10 in

Details

Finish
Chrome
Material
Metal

Description

  • Stainless steel substrate
  • Towel shelf with one bar
  • Exposed mounting
  • Mounting hardware included with product
  • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.