Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Towel Bar

  • Mfr # 76418-SS

  • Zoro # G106504775


product price: $58.05
/ea

Key Features

Finish
Stainless
Color
Silver
Width
20.19
Height
2.19
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76418-SS
Zoro #
G106504775
UPC #
34449736619
Country of Origin
China

Dimensions

Width
20.19
Height
2.19
Length
3.5

Details

Item
Towel Bar
Finish
Stainless
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.