
18 Towel Bar
Mfr # 79418-SS
Zoro # G706504625
product price: $73.90
/eaKey Features
Finish
Stainless
Color
Silver
Width
21.94
Height
2.5
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79418-SS
Zoro #
G706504625
UPC #
34449651462
Country of Origin
China
Dimensions
Width
21.94
Height
2.5
Length
3.5
Details
Item
Towel Bar
Finish
Stainless
Color
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.