Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze

  • Mfr # T574LF-CZWL

  • Zoro # G4023745


product price: $759.00
/ea
Free Shipping & Returns

Key Features

Width
9.31
Length
11.38
Number of Holes
2-hole 4" installation
Height
4.25
Weight
3.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T574LF-CZWL
Zoro #
G4023745
UPC #
34449886352
Country of Origin
China

Dimensions

Width
9.31
Length
11.38
Height
4.25
Overall Width (In.)
9.31
Depth (In.)
11.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.25
Spout Length
8-1/4

Details

Number of Holes
2-hole 4" installation
Weight
3.9 lb
Handle Type
Single Handle Lever
Finish
Champagne Bronze
Item
Wall-Mount Lavatory Faucet
Flow Rate (GPM)
1.20
Type
Faucet
CEC Compliant
T
Series
Zura®
GPM
1.20
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Lavatory

Description

Delta Zura Single Handle Wall Mount Bathroom Faucet Trim Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.