Zoro Homepage

2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Matte Black

  • Mfr # T574LF-BLWL

  • Zoro # G4026861


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Width
9.31
Length
11.38
Number of Holes
2-hole 4" installation
Height
4.25
Weight
3.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T574LF-BLWL
Zoro #
G4026861
UPC #
34449886956
Country of Origin
China

Dimensions

Width
9.31
Length
11.38
Height
4.25
Spout Length
8-1/4
Overall Width (In.)
9.31
Depth (In.)
11.38
Overall Height (In.)
4.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
2-hole 4" installation
Weight
3.9 lb
Handle Type
Single Handle Lever
Finish
Matte Black
Item
Wall-Mount Lavatory Faucet
Series
Zura®
Flow Rate (GPM)
1.20
Type
Faucet
CEC Compliant
T
GPM
1.20
Mfr. Series
Excluded
Function
Lavatory
Handle
Single Handle Lever

Description

Delta Zura Single Handle Wall Mount Bathroom Faucet Trim Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.