
2 hole wall mount installation Hole Wall-Mount Lavatory Faucet, Chrome (Discontinued)
- Mfr # T552LF-WL
- Zoro # G4025915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T552LF-WL
Zoro #
G4025915
UPC #
34449772075
Country of Origin
China
Dimensions
Spout Length
9-1/4
Width
6
Overall Width (In.)
6
Length
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.5
Height
2.5
Depth (In.)
9
Details
Number of Holes
2 hole wall mount installation
Finish
Chrome
Handle Type
Single Handle Lever
Weight
3.722 lb
Type
Faucet
Flow Rate (GPM)
1.20
Valve Type
Euromotion DIAMOND(TM) Valve
CEC Compliant
T
Series
Tesla®
Item
Wall-Mount Lavatory Faucet
Function
Lavatory
Mfr. Series
Excluded
Handle
Single Handle Lever
GPM
1.20
Description
Delta Tesla Single Handle Wall Mount Bathroom Faucet Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.