This item is Discontinued.

Delta 2.2 gpm Aerator Repair Part Faucet, Stainless RP37018SS

This item is Discontinued.

Delta

2.2 gpm Aerator Repair Part Faucet, Stainless (Discontinued)

Mfr # RP37018SS
Zoro # G3075723
UPC # 034449467476
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP37018SS
Zoro #
G3075723
UPC #
034449467476
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Aerator Repair Part Faucet
Flow Rate
2.2 gpm
Fits Brand
Delta
Finish
Stainless
Flow Rate (GPM)
2.2
Green Environmental Attribute
N
Type
Faucet
Weight
0.25 lb
CEC Compliant
F
Series
Victorian®
Function
Repair Part
GPM
2.2
Mfr. Series
Excluded

Description

Delta Victorian Aerator,2.2 gpm,Stainlss

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.