Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta 2.2 gpm Spout Repair Part Faucet, Stainless RP21462SS

2.2 gpm Spout Repair Part Faucet, Stainless (Discontinued)

  • Mfr # RP21462SS
  • Zoro # G8322951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP21462SS
Zoro #
G8322951
UPC #
034449451819
Country of Origin
China

Dimensions

Length
10.69
Width
1.25
Height
10.56
Overall Height (In.)
10.56
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
10.69
Overall Width (In.)
1.25

Details

Item
Spout Repair Part Faucet
Flow Rate
2.2 gpm
Fits Brand
Waterfall
Finish
Stainless
Flow Rate (GPM)
2.2
Type
Faucet
Weight
1.341 lb
Series
Waterfall®
CEC Compliant
F
Function
Repair Part
GPM
2.2
Mfr. Series
NoLeadBrass

Description

Spout w/ Aerator,9-1/2 In.

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.