Roman Tub with Hand Shower Trim

  • Mfr # T4767-SS
  • Zoro # G201763282
product price: 
$
759.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Number of Holes
4
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4767-SS
Zoro #
G201763282
UPC #
34449717021
Country of Origin
United States
Flow Rate
1.75 gpm
Number of Holes
4
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.


  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit

Ratings & reviews