
24 in Brass Towel Shelf With One Bar, Concealed Mounting Polished Chrome In Chrome
Mfr # 43024
Zoro # G622873621
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Bar Length
9.84 in
Finish
Chrome
Width
27.03 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43024
Zoro #
G622873621
UPC #
34449667234
Country of Origin
China
Dimensions
Bar Length
9.84 in
Width
27.03 in
Details
Finish
Chrome
Item
Shelving
Material
Stainless Steel
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.