Zoro Homepage

24" Stainless Steel Towel Shelf with One Bar, Exposed Mounting

  • Mfr # 43624-SN

  • Zoro # G406589151


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Width
26.13
Depth
9.88 in
Height
8.5
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43624-SN
Zoro #
G406589151
UPC #
34449667357
Country of Origin
China

Dimensions

Width
26.13
Depth
9.88 in
Height
8.5

Details

Item
Bathroom Shelf
Material
Stainless Steel
Color
Silver
Finish
Satin Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.