Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Towel Bar

  • Mfr # 74324-KS

  • Zoro # G401764133


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Material
Zinc
Height
1 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74324-KS
Zoro #
G401764133
UPC #
34449948371
Country of Origin
China

Dimensions

Height
1 in
Length
3.4 in

Details

Finish
Black Stainless
Material
Zinc

Description

The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Complete the look of your bath with this 24" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, the supplied fasteners are recommended
  • 24" long
  • Includes hardware and mounting template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.