Zoro Homepage

24" Towel Bar

  • Mfr # 77624-RB

  • Zoro # G901762066


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Brass
Height
2.13 in
Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team