Zoro Homepage

2.75 Accessory, Stainless

  • Mfr # 41824-SS

  • Zoro # G8805988


product price: $204.50
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Type
Accessory
Finish
Stainless
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Standards
ADA Compliant, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41824-SS
Zoro #
G8805988
UPC #
034449715522
Country of Origin
China

Dimensions

Length
2.75
Width
27.5
Height
3.5
Depth (In.)
2.75
Overall Height (In.)
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
27.5
Bar Length
24"

Details

Item
BathSafty 24",CntmpDecrGrbBr Stinles
Mounting Type
Wall
Type
Accessory
Finish
Stainless
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Standards
ADA Compliant, ICC/ANSI A117.1
Weight Capacity
300 lb.
Dia
1-1/4"
Weight
3.2 lb
Function
Bath Safety
Series
BathSafety
Mfr. Series
Other

Description

BathSafty 24 In.,CntmpDecrGrbBr Stinles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.