Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.75 L, Grab bar, Chrome

  • Mfr # 41812

  • Zoro # G907062863


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
2.75
Finish
Chrome
Color
Silver
Width
15.5
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41812
Zoro #
G907062863
UPC #
34449715416
Country of Origin
Unknown

Dimensions

Length
2.75
Width
15.5
Height
3.5

Details

Finish
Chrome
Color
Silver
Item
Grab bar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.