Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Accessory, Grab Bar

  • Mfr # 41624-BL

  • Zoro # G4022409


product price: $201.80
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Finish
Matte Black
Width
27
Length
3
Weight
3.218 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41624-BL
Zoro #
G4022409
UPC #
34449894722
Country of Origin
China

Dimensions

Width
27
Length
3
Height
3
Depth (In.)
3
Overall Height (In.)
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
27

Details

Item
Grab Bar
Type
Accessory
Finish
Matte Black
Weight
3.218 lb
Function
Bath Safety
Mfr. Series
Excluded
Series
Other

Description

Delta Other Traditional Decorative ADA Garb Bar Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.