
3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome
Mfr # 3559-MPU-DST
Zoro # G4042690
product price: $349.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.463 lb
Valve Type
DIAMOND(TM) Seal Valve
Series
Trinsic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3559-MPU-DST
Zoro #
G4042690
UPC #
34449686358
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.75
Spout Length
5
Depth (In.)
6.5
Overall Width (In.)
22
Details
Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.463 lb
Valve Type
DIAMOND(TM) Seal Valve
Finish
Chrome
Series
Trinsic
Item
Widespread Lavatory Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
Description
Delta Trinsic Two Handle Widespread Bathroom Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.