Zoro Homepage

3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome

  • Mfr # 3564-MPU-DST

  • Zoro # G4040082


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.483 lb
Width
9.13
Height
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3564-MPU-DST
Zoro #
G4040082
UPC #
34449745345
Country of Origin
United States

Dimensions

Width
9.13
Height
5.25
Overall Width (In.)
9.13
Overall Height (In.)
5.25
Depth (In.)
6.75
Spout Length
5-1/8
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
6.75

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.483 lb
Series
Ashlyn®
Item
Widespread Lavatory Faucet
Flow Rate (GPM)
1.20
Finish
Chrome
CEC Compliant
T
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Handle
Two Handle Lever
Function
Lavatory
Mfr. Series
DiamondValve
GPM
1.20

Description

Delta Ashlyn Two Handle Widespread Bathroom Faucet with EZ Anchor® Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.