3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black

  • Mfr # 3559-BLMPU-DST

  • Zoro # G4033825


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.27 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3559-BLMPU-DST
Zoro #
G4033825
UPC #
34449839440
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5
Overall Width (In.)
22
Depth (In.)
6.5
Height
7.75
Length
6.5
Width
22
Overall Height (In.)
7.75

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.27 lb
Series
TrinsicĀ®
Flow Rate (GPM)
1.20
Valve Type
DIAMOND(TM) Seal Valve
Item
Widespread Lavatory Faucet
CEC Compliant
T
Type
Faucet
Finish
Matte Black
Mfr. Series
DiamondValve
Handle
Two Handle Lever
GPM
1.20
Function
Lavatory

Description

Delta Trinsic Two Handle Widespread Bathroom Faucet Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.