Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless

  • Mfr # 3567-SSMPU-DST

  • Zoro # G8851760


product price: $619.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Zinc
Weight
5.75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3567-SSMPU-DST
Zoro #
G8851760
UPC #
034449717489
Country of Origin
United States

Dimensions

Height
5.31
Spout Length
6-3/4
Overall Width (In.)
6.75
Length
14
Width
6.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.31
Depth (In.)
14

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Zinc
Weight
5.75 lb
Item
Widespread Lavatory Faucet
CEC Compliant
T
Type
Faucet
Finish
Stainless
Series
Ara®
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.20
Valve Type
DIAMOND(TM) Seal Valve
Function
Lavatory
Handle
Two Handle Lever
Mfr. Series
DiamondValve
GPM
1.20

Description

Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.