3-hole 4-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze

  • Mfr # 3564-RBMPU-DST

  • Zoro # G4028864


product price:  $447.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.473 lb
CEC Compliant
T
Type
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3564-RBMPU-DST
Zoro #
G4028864
UPC #
34449745369
Country of Origin
United States

Dimensions

Spout Length
5-1/8
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
5.25
Overall Height (In.)
5.25
Overall Width (In.)
9.13
Width
9.13
Length
6.75
Depth (In.)
6.75

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.473 lb
CEC Compliant
T
Type
Faucet
Series
Ashlyn®
Finish
Venetian Bronze
Valve Type
DIAMOND(TM) Seal Valve
Item
Widespread Lavatory Faucet
Flow Rate (GPM)
1.20
Handle
Two Handle Lever
Function
Lavatory
GPM
1.20
Mfr. Series
DiamondValve

Description

Delta Ashlyn Two Handle Widespread Bathroom Faucet with EZ Anchor® Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.