This item is Discontinued.

Delta 3-hole 4" installation Hole Centerset Lavatory Faucet, Polished Nickel 2551-PNMPU-DST

3-hole 4" installation Hole Centerset Lavatory Faucet, Polished Nickel (Discontinued)

  • Mfr # 2551-PNMPU-DST
  • Zoro # G4019189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2551-PNMPU-DST
Zoro #
G4019189
UPC #
34449724746
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
9.5
Height
6.63
Depth (In.)
6.31
Width
9.5
Overall Height (In.)
6.63
Length
6.31
Spout Length
4-11/16

Details

Item
Centerset Lavatory Faucet
Finish
Polished Nickel
Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Weight
3.385 lb
Series
Drydenâ„¢
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Mfr. Series
DiamondValve
Handle
Two Handle Lever
GPM
1.20
Function
Lavatory

Description

Delta Dryden Two Handle Centerset Bathroom Faucet Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.