3-hole 6-16" installation Hole Widespread Lavatory Faucet, Brushed Nickel

  • Mfr # P3519LF-BN

  • Zoro # G8803300


product price: $312.60
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Handle Type
Two Handle Lever
Weight
5.046 lb
Type
Faucet
Height
4.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3519LF-BN
Zoro #
G8803300
UPC #
034449866392
Country of Origin
China

Dimensions

Height
4.31
Width
1.88
Spout Length
5-1/8
Depth (In.)
6.38
Length
6.38
Overall Height
4.31
Overall Width
1.88

Details

Finish
Brushed Nickel
Handle Type
Two Handle Lever
Weight
5.046 lb
Item
Widespread Lavatory Faucet
Type
Faucet
Valve Type
Ceramic valve
Series
NoLeadBrass
Function
Lavatory
Handle
Two Handle Lever
CEC Compliance
T
Flow Rate - Maximum
1
Number of Mounting Holes
3-hole 6-16 in installation

Description

Xander 2 Hdl WdSprd Bathroom BN

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.