3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze

  • Mfr # 3595LF-CZMPU-LHP

  • Zoro # G7742531


product price:  $579.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
4.264 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3595LF-CZMPU-LHP
Zoro #
G7742531
UPC #
034449681896
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.03
Overall Width (In.)
6.69
Height
4.03
Spout Length
5-17/32
Length
7.5
Width
6.69
Depth (In.)
7.5

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
4.264 lb
CEC Compliant
T
Finish
Champagne Bronze
Type
Faucet
Valve Type
Washerless stem cartridge
Item
Widespread Lavatory Faucet
Series
Cassidyâ„¢
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified
GPM
1.20
Handle
Two Handle LHP
Function
Lavatory
Mfr. Series
NoLeadBrass

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • Order handles separately (LHP)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Low-Arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.