Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome

  • Mfr # 3553LF

  • Zoro # G4046629


product price: $699.80
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Blade
Weight
6.25 lb
Flow Rate (GPM)
1.20
Overall Height (In.)
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3553LF
Zoro #
G4046629
UPC #
34449630979
Country of Origin
China

Dimensions

Overall Height (In.)
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.16
Overall Width (In.)
10
Spout Length
4-25/32

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Blade
Weight
6.25 lb
Flow Rate (GPM)
1.20
CEC Compliant
T
Valve Type
Washerless stem cartridge
Series
Vero
Finish
Chrome
Item
Widespread Lavatory Faucet

Description

Delta Vero Two Handle Widespread Bathroom Faucet Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.