3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel

  • Mfr # 3597LF-PNMPU-LHP

  • Zoro # G7747483


product price:  $519.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3597LF-PNMPU-LHP
Zoro #
G7747483
UPC #
034449681858
Country of Origin
China

Dimensions

Spout Length
5-13/32
Length
7.13
Overall Width (In.)
9.13
Height
5.81
Overall Height (In.)
5.81
Depth (In.)
7.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
9.13

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.35 lb
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.20
Valve Type
Ceramic valve
Series
Cassidyâ„¢
Finish
Polished Nickel
Item
Widespread Lavatory Faucet
Type
Faucet
Function
Lavatory
Handle
Two Handle LHP
Mfr. Series
NoLeadBrass
GPM
1.20

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • Order handles separately (LHP)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.