
3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless
Mfr # 3553LF-SS
Zoro # G4034272
product price: $979.50
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Blade
Weight
6.255 lb
Spout Length
4-25/32
Series
Vero
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3553LF-SS
Zoro #
G4034272
UPC #
34449630986
Country of Origin
China
Dimensions
Spout Length
4-25/32
Overall Width (In.)
10
Depth (In.)
6.16
Overall Height (In.)
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Blade
Weight
6.255 lb
Series
Vero
Item
Widespread Lavatory Faucet
Valve Type
Washerless stem cartridge
CEC Compliant
T
Flow Rate (GPM)
1.20
Finish
Stainless
Description
Delta Vero Two Handle Widespread Bathroom Faucet Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.