
3-hole 6-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze
Mfr # 3597LF-RBMPU
Zoro # G7744482
product price: $689.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.834 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3597LF-RBMPU
Zoro #
G7744482
UPC #
034449681124
Country of Origin
China
Dimensions
Length
7.13
Width
9.13
Spout Length
5-13/32
Overall Height (In.)
5.81
Overall Width (In.)
9.13
Depth (In.)
7.13
Height
5.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Description
Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Fits 3-hole 6-16 in. installations
- Includes matching finish metal pop-up drain assembly
- Meets standards set by Americans with Disabilities Act (ADA)
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- High-arc spout
- Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.