3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Venetian Bronze

  • Mfr # T2759-RB

  • Zoro # G4031892


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
5.85 lb
Depth (In.)
10
Overall Height (In.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2759-RB
Zoro #
G4031892
UPC #
34449686778
Country of Origin
United States

Dimensions

Depth (In.)
10
Overall Height (In.)
10
Height
10
Length
10
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
22
Width
22
Spout Length
10

Details

Number of Holes
3-hole 8-16" installation
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Weight
5.85 lb
Item
Deck-Mount without Diverter Tub Filler Faucet
Type
Faucet
Series
Trinsic®
Valve Type
Washerless stem cartridge
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Tub Filler

Description

Delta Trinsic Roman Tub Trim Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.