
3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (Discontinued)
- Mfr # T3576LF-CZWL
- Zoro # G4018845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3576LF-CZWL
Zoro #
G4018845
UPC #
34449883535
Country of Origin
China
Dimensions
Width
13.19
Spout Length
8-11/16
Length
9.34
Height
2.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
13.19
Depth (In.)
9.34
Overall Height (In.)
2.44
Details
Number of Holes
3-hole 8-16" installation
Finish
Champagne Bronze
Weight
3.474 lb
Valve Type
Ceramic valve
Series
Stryke®
Type
Faucet
Handle Type
Two Handle Lever
Item
Wall-Mount Lavatory Faucet
Flow Rate (GPM)
1.2
CEC Compliant
T
Mfr. Series
Excluded
Handle
Two Handle Lever
GPM
1.2
Function
Lavatory
Description
Delta Stryke Wall Mounted Lav Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.