Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Matte Black

  • Mfr # T3576LF-BLWL

  • Zoro # G4015792


product price: $529.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 8-16" installation
Finish
Matte Black
Weight
3.444 lb
Spout Length
8-11/16
Depth (In.)
9.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3576LF-BLWL
Zoro #
G4015792
UPC #
34449883603
Country of Origin
China

Dimensions

Spout Length
8-11/16
Depth (In.)
9.34
Width
13.19
Overall Width (In.)
13.19
Height
2.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
9.34
Overall Height (In.)
2.44

Details

Number of Holes
3-hole 8-16" installation
Finish
Matte Black
Weight
3.444 lb
Valve Type
Ceramic valve
Type
Faucet
Item
Wall-Mount Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
1.2
Series
Stryke®
Handle Type
Two Handle Lever
Function
Lavatory
GPM
1.2
Mfr. Series
Excluded
Handle
Two Handle Lever

Description

Delta Stryke Wall Mounted Lav Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.