Shop DELTA
See all product information
Create Account
3-hole 8-16" installation Hole Wall-Mount Tub Filler Faucet, Venetian Bronze
- Mfr # T5759-RBWL
- Zoro # G4021541
product price:Â
$
1,657.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Finish
Venetian Bronze
Weight
8.01 lb
Overall Width (In.)
14
Overall Height (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5759-RBWL
- Zoro #
- G4021541
- UPC #
- 34449883764
- Country of Origin
- China
- Number of Holes
- 3-hole 8-16" installation
- Finish
- Venetian Bronze
- Weight
- 8.01 lb
- Item
- Wall-Mount Tub Filler Faucet
- Type
- Faucet
- Handle Type
- Two Handle Lever
- Series
- Trinsic®
- Valve Type
- Ceramic valve
- Handle
- Two Handle Lever
- Mfr. Series
- Excluded
- Function
- Tub Filler
Dimensions
- Overall Width (In.)
- 14
- Overall Height (In.)
- 3
- Width
- 14
- Length
- 12
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 12
- Height
- 3
Description
Delta Trinsic Wall Mounted Tub Filler Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.