3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze

  • Mfr # 3574-CZMPU-DST

  • Zoro # G4026423


product price: $859.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.254 lb
CEC Compliant
T
Overall Width (In.)
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3574-CZMPU-DST
Zoro #
G4026423
UPC #
34449889766
Country of Origin
United States

Dimensions

Overall Width (In.)
9.5
Length
6.81
Overall Height (In.)
5.5
Height
5.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5
Depth (In.)
6.81
Width
9.5

Details

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.254 lb
CEC Compliant
T
Flow Rate (GPM)
1.20
Valve Type
DIAMOND(TM) Seal Valve
Series
Zura®
Type
Faucet
Item
Widespread Lavatory Faucet
Finish
Champagne Bronze
Mfr. Series
DiamondValve
GPM
1.20
Function
Lavatory
Handle
Two Handle Lever

Description

Delta Zura Two Handle Widespread Bathroom Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.