Zoro Homepage

3-hole 8-16" installation Hole Widespread Lavatory Faucet, Chrome

  • Mfr # 3574-MPU-DST

  • Zoro # G4024789


product price: $559.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.2 lb
Flow Rate (GPM)
1.20
Spout Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3574-MPU-DST
Zoro #
G4024789
UPC #
34449822039
Country of Origin
United States

Dimensions

Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
6.81
Overall Width (In.)
9.5
Overall Height (In.)
5.5
Height
5.5
Depth (In.)
6.81
Width
9.5

Details

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.2 lb
Item
Widespread Lavatory Faucet
Flow Rate (GPM)
1.20
Finish
Chrome
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Series
Zura®
CEC Compliant
T
GPM
1.20
Mfr. Series
DiamondValve
Function
Lavatory
Handle
Two Handle Lever

Description

Delta Zura Two Handle Widespread Bathroom Faucet Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.