3-hole 8-16" installation Hole Widespread Lavatory Faucet, Matte Black

  • Mfr # 35776-BLMPU-DST

  • Zoro # G4042989


product price:  $609.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
0.93 lb
Depth (In.)
5.84
Overall Width (In.)
11.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35776-BLMPU-DST
Zoro #
G4042989
UPC #
34449886611
Country of Origin
United States

Dimensions

Depth (In.)
5.84
Overall Width (In.)
11.34
Spout Length
4-13/16
Overall Height (In.)
6.78
Length
5.84
Height
6.78
Width
11.34
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
0.93 lb
Flow Rate (GPM)
1.2
Finish
Matte Black
CEC Compliant
T
Type
Faucet
Item
Widespread Lavatory Faucet
Series
Stryke®
Valve Type
DIAMOND(TM) Seal Valve
GPM
1.2
Function
Lavatory
Mfr. Series
DiamondValve
Handle
Two Handle Lever

Description

Delta Stryke Widespread Faucet Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.