
3-hole 8-16" installation Hole Widespread Lavatory Faucet, Stainless
Mfr # 3574-SSMPU-DST
Zoro # G4019405
product price: $759.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.254 lb
Length
6.81
Type
Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3574-SSMPU-DST
Zoro #
G4019405
UPC #
34449822022
Country of Origin
United States
Dimensions
Length
6.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5
Depth (In.)
6.81
Overall Width (In.)
9.5
Width
9.5
Overall Height (In.)
5.5
Height
5.5
Details
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.254 lb
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Item
Widespread Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Finish
Stainless
Series
Zura®
GPM
1.20
Function
Lavatory
Mfr. Series
DiamondValve
Handle
Two Handle Lever
Description
Delta Zura Two Handle Widespread Bathroom Faucet Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.