Zoro Homepage
This item is Discontinued.
Delta 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Stainless T3599LF-SSWL

3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Stainless (Discontinued)

  • Mfr # T3599LF-SSWL
  • Zoro # G4012983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3599LF-SSWL
Zoro #
G4012983
UPC #
34449844024
Country of Origin
China

Dimensions

Depth (In.)
8.97
Width
7.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7.88
Overall Height (In.)
2.25
Height
2.25
Length
8.97

Details

Number of Holes
3-hole 8" wall installation
Type
Faucet
Finish
Stainless
Flow Rate (GPM)
1.20
Valve Type
Ceramic valve
Handle Type
Two Handle Lever
Series
Pivotalâ„¢
CEC Compliant
T
Item
Wall-Mount Lavatory Faucet
Weight
5.82 lb
Mfr. Series
Excluded
GPM
1.20
Handle
Two Handle Lever
Function
Lavatory

Description

Delta Pivotal Two-Handle Wall Mount Bathroom Faucet Trim Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.