This item is Discontinued.

Delta 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black T57766-BLWL

3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (Discontinued)

  • Mfr # T57766-BLWL
  • Zoro # G4028499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T57766-BLWL
Zoro #
G4028499
UPC #
34449883573
Country of Origin
China

Dimensions

Overall Height (In.)
3.69
Spout Length
12
Width
11.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
11.44
Height
3.69
Length
12.72
Depth (In.)
12.72

Details

Number of Holes
3-hole 8" wall installation
Finish
Matte Black
Weight
7.314 lb
Series
Stryke®
Type
Faucet
Item
Wall-Mount Tub Filler Faucet
Function
Tub Filler
Mfr. Series
Excluded

Description

Delta Stryke Wall Mounted Tub Filler Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.