Zoro Homepage

3 L, Grab bar, Chrome

  • Mfr # 41936

  • Zoro # G407062912


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length
3
Finish
Chrome
Color
Silver
Width
39
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41936
Zoro #
G407062912
UPC #
34449715690
Country of Origin
Unknown

Dimensions

Length
3
Width
39
Height
3

Details

Finish
Chrome
Color
Silver
Item
Grab bar

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.