Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" L, Durable Brass, Adjustable, Glide Rail, Wall Bar, Chrome

  • Mfr # 55531

  • Zoro # G8310388


product price: $191.40
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Includes
Pin Mount
Features
Adhesive or Screw Installation
Size
30 in
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55531
Zoro #
G8310388
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in
Manufacturers Warranty Length
5 yr

Details

Finish
Chrome
Item
Adjustable Glide Rail Wall Bar
Includes
Pin Mount
Features
Adhesive or Screw Installation
Product Type
Adjustable Glide Rail Wall Bar

Description

Adjustable Glide Rail Wall Bar, Finish Chrome, 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.