Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.38 Accessory, Grab Bar

  • Mfr # 41712-BL

  • Zoro # G4021785


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Finish
Matte Black
Width
15
Weight
3.502 lb
Length
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41712-BL
Zoro #
G4021785
UPC #
34449884143
Country of Origin
China

Dimensions

Width
15
Length
3.38
Height
3
Depth (In.)
3.38
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
3
Overall Width (In.)
15

Details

Item
Grab Bar
Type
Accessory
Finish
Matte Black
Weight
3.502 lb
Function
Bath Safety
Mfr. Series
Excluded
Series
BathSafety

Description

Delta BathSafety 12" Transitional Decorative Grab Bar Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.