Zoro Homepage

3.41 L, BathSafty 36", Trans DecrGrbBr CBrnz Champagne Bronze

  • Mfr # 41736-CZ

  • Zoro # G8802987


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Type
Accessory
Finish
Champagne Bronze
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Height
3.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41736-CZ
Zoro #
G8802987
UPC #
034449715263
Country of Origin
China

Dimensions

Height
3.03
Length
3.41
Width
39
Depth (In.)
3.41
Manufacturers Warranty Length
Limited Lifetime Warranty
Bar Length
36"
Overall Height (In.)
3.03
Overall Width (In.)
39

Details

Item
BathSafty 36",Trans DecrGrbBr CBrnz
Mounting Type
Wall
Type
Accessory
Finish
Champagne Bronze
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Weight Capacity
500 lb.
Standards
ADA Compliant, ICC/ANSI A117.1
Dia
1-1/4"
Weight
5.85 lb
Function
Bath Safety
Mfr. Series
Other
Series
BathSafety

Description

BathSafty 36 In.,Trans DecrGrbBr CBrnz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.