Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Accessory, Matte Black

  • Mfr # 41812-BL

  • Zoro # G8781573


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Type
Accessory
Finish
Matte Black
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41812-BL
Zoro #
G8781573
UPC #
034449838351
Country of Origin
China

Dimensions

Length
3.5
Height
15.5
Width
2.75
Depth (In.)
3.5
Overall Height (In.)
15.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Bar Length
12"
Overall Width (In.)
2.75

Details

Item
Grab Bar,Contemp Decor
Mounting Type
Wall
Type
Accessory
Finish
Matte Black
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Weight Capacity
500 lb.
Standards
ADA Compliant
Features
Designed to Seamlessly Coordinate with Contemporary Bath Styles, Matte Black Makes a Statement in Your Space, Cultivating a Sophisticated Air and Coordinating Flawlessly with Most other Fixtures and Accents
Weight
3.0 lb
Dia
1-1/4"
Function
Bath Safety
Series
BathSafety
Mfr. Series
Other

Description

Grab Bar,Contemp Decor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.