Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 L, Accessory, BathSafty 24", Cntmp DecrGrbBr MtB, Matte Black

  • Mfr # 41824-BL

  • Zoro # G8327757


product price: $208.55
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Type
Accessory
Finish
Matte Black
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Weight Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41824-BL
Zoro #
G8327757
UPC #
034449838344
Country of Origin
China

Dimensions

Width
2.75
Length
3.5
Height
27.5
Depth (In.)
3.5
Bar Length
24"
Overall Height (In.)
27.5
Overall Width (In.)
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
BathSafty 24",Cntmp DecrGrbBr MtB
Mounting Type
Wall
Type
Accessory
Finish
Matte Black
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Weight Capacity
300 lb.
Standards
ADA Compliant, ICC/ANSI A117.1
Series
BathSafety
Features
Designed to Seamlessly Coordinate with Contemporary Bath Styles, Matte Black Makes a Statement in Your Space, Cultivating a Sophisticated Air and Coordinating Flawlessly with Most other Fixtures and Accents
Weight
3.78 lb
Dia
1-1/4"
Mfr. Series
Other
Function
Bath Safety

Description

BathSafty 24 In.,Cntmp DecrGrbBr MtB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.