Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 L, BathSafty 18", TransDecrGrbBr Stinles Stainless

  • Mfr # 41718-SS

  • Zoro # G8806189


product price: $185.75
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Type
Accessory
Finish
Stainless
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41718-SS
Zoro #
G8806189
UPC #
034449715201
Country of Origin
China

Dimensions

Length
3.5
Height
3
Width
15
Depth (In.)
3.5
Bar Length
18"
Overall Height (In.)
3
Overall Width (In.)
15
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
BathSafty 18",TransDecrGrbBr Stinles
Mounting Type
Wall
Type
Accessory
Finish
Stainless
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template
Standards
ADA Compliant
Weight Capacity
500 lb.
Dia
1-1/4"
Weight
4.04 lb
Function
Bath Safety
Series
BathSafety
Mfr. Series
Other

Description

BathSafty 18 In.,TransDecrGrbBr Stinles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.