Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 L, Grab bar, Matte Black

  • Mfr # 41812-BL

  • Zoro # G807062840


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
3.5
Finish
Matte Black
Color
Black
Width
2.75
Height
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41812-BL
Zoro #
G807062840
UPC #
34449838351
Country of Origin
China

Dimensions

Length
3.5
Width
2.75
Height
15.5

Details

Finish
Matte Black
Color
Black
Item
Grab bar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.