Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 L, Grab bar, Venetian Bronze

  • Mfr # 41718-RB

  • Zoro # G307062906


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length
3.5
Finish
Venetian Bronze
Color
Bronze
Width
15
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41718-RB
Zoro #
G307062906
UPC #
34449715195
Country of Origin
China

Dimensions

Length
3.5
Width
15
Height
3

Details

Finish
Venetian Bronze
Color
Bronze
Item
Grab bar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.